Board Connector, 150 Contact(S), 15 Row(S), Male, Right Angle, 0.074 Inch Pitch, Press Fit

  • Mfr # 1715757108

  • Zoro # G005789389


product price: $92.35
/ea
Free Shipping & Returns

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
30V AC/DC
Maximum Voltage
30 V AC/DC
Application
Orthogonal Direct
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1715757108
Zoro #
G005789389
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.00mm
PC Tail Length
1.20mm

Details

Item
Impact
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
30V AC/DC
Maximum Voltage
30 V AC/DC
Application
Orthogonal Direct
Current
0.75 A
Series
171575
Standards
UL E29179
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Hole Center to Center
1.35 mm; 1.9 mm; 2.15 mm
Max. Temp.
85°C
Contact Finish
Gold Plated
Number of Contacts
150
Current Rating
0.75 A
Number of Rows
15
Terminal Type
Through Hole - Compliant Pin
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Durability (mating cycles max)
200
First Mate / Last Break
No
PCB Retention
Yes
Circuits (Loaded)
150
Material - Plating Termination
Tin
PCB Locator
No
Material - Metal
High Performance Alloy (HPA)
Number of Columns
10
Shielded
No
Pitch - Mating Interface
1.35mm, 1.90mm, 2.15mm
Current - Maximum per Contact
0.75A
Material - Resin
High Temperature Thermoplastic
Stackable
No
Orientation
Right Angle
Temperature Range - Operating
-55° to +85°C
Product Name
Impact
Number of Pairs
5
UL
E29179
Flammability
94V-0
Impedance
100Ω
Polarized to PCB
Yes
Plating min - Mating
0.762µm
Material - Plating Mating
Gold
Data Rate
25.0 Gbps
Keying to Mating Part
None
Guide to Mating Part
Yes
Component Type
PCB Header
Voltage - Maximum
30V AC (RMS)/DC
Maximum Conductors
150

Description

Board Connector, 150 Contact(S), 15 Row(S), Male, Right Angle, 0.074 Inch Pitch, Press Fit Terminal, Guide Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.