
Board Connector, 16 Contact(S), 1 Row(S), Female, 0.079 Inch Pitch, Crimp Terminal, Polarized Lck, (Discontinued)
- Mfr # 355071600
- Zoro # G105892538
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
355071600
Zoro #
G105892538
UPC #
756054562123
Country of Origin
Korea, Republic of
Details
Item
Wire-to-Board Connector System
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
35507
Standards
CSA Certified
Sub-Category
Crimp Housings
Color
Natural
Material
Polyester
Connector Type
Receptacle
Hole Center to Center
2 mm
Current Rating
2 A
Number of Contacts
16
Number of Rows
1
Flammability Rating
UL 94V-0
Description
Board Connector, 16 Contact(S), 1 Row(S), Female, 0.079 Inch Pitch, Crimp Terminal, Polarized Lck, Natural Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.