Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 16 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Black Insulator,  14562164

Board Connector, 16 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Black Insulator, (Discontinued)

  • Mfr # 14562164
  • Zoro # G705892259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14562164
Zoro #
G705892259
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
1.35 mm
Contact Plating Thickness
0.381 µm

Details

Wire Range
26 AWG
Max. Voltage
250V
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Wire Type
Discrete
Color
Black
Terminal Type
IDT or Pierce
Material
Polyester Alloy
Hole Center to Center
2.54 mm
Flammability Rating
UL 94V-0
Number of Contacts
16
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Current Rating
3 A
Number of Rows
1

Description

Board Connector, 16 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Black Insulator, Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.