This item is Discontinued.

Molex Board Connector, 16 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal,  22292161

Board Connector, 16 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 22292161
  • Zoro # G905892035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22292161
Zoro #
G905892035
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.508 µm
PC Tail Length
3.56mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
235°C
Max. Voltage
500V
Application
Signal, Wire-to-Board
Series
6410
Standards
CSA Certified; UL E29179
Color
Natural
Hole Center to Center
2.54 mm
Material
Nylon
Terminal Type
Through Hole
Current Rating
4 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Number of Contacts
16
Number of Rows
1
Current - Maximum per Contact
4.0A
Flammability
94V-0
Pitch - Mating Interface
2.54mm
PCB Locator
No
Component Type
PCB Header
UL
E29179
Lock to Mating Part
Yes
Breakaway
No
PCB Retention
None
Plating min - Mating
0.508µm
Material - Plating Mating
Gold
Max-Temp
235
Circuits (Loaded)
16
Material - Metal
Brass
Product Name
KK 254
Polarized to Mating Part
Yes
Temperature Range - Operating
See Product Specification
Keying to Mating Part
None
Orientation
Vertical
Glow-Wire Capable
No
Polarized to PCB
No
Max-Duration
5
Shrouded
Partial
CSA
LR19980
Guide to Mating Part
No
Stackable
No
Material - Plating Termination
Tin
Material - Resin
Nylon
First Mate / Last Break
No
Color - Resin
Natural (White)

Description

Board Connector, 16 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Polarized Lck, Red Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.