This item is Discontinued.

Molex Board Connector, 16 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking,  705450015

Board Connector, 16 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, (Discontinued)

  • Mfr # 705450015
  • Zoro # G505891841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
705450015
Zoro #
G505891841
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
3.81 µm
PC Tail Length
3.30mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
105°C
Max. Voltage
250V
Application
Signal, Wire-to-Board
Series
70545
Standards
CSA Certified; UL E29179
Color
Black
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Number of Contacts
16
Flammability Rating
UL 94V-0
Contact Finish
Tin Plated
Number of Rows
1
Terminal Finish
Tin Plated
Current Rating
3 A
PCB Retention
Yes
Temperature Range - Operating
-40° to +105°C
Orientation
Vertical
Pitch - Mating Interface
2.54mm
UL
E29179
Material - Plating Mating
Tin
Product Name
SL
Shrouded
Fully
Component Type
PCB Header
Flammability
94V-0
Lock to Mating Part
Yes
PCB Locator
Yes
Material - Resin
High Temperature Thermoplastic
Plating min - Mating
3.810µm
Stackable
No
CSA
LR19980
Current - Maximum per Contact
3.0A
Material - Metal
Brass, Phosphor Bronze
Material - Plating Termination
Tin
Circuits (Loaded)
16
Breakaway
No
Glow-Wire Capable
No
Durability (mating cycles max)
25
Polarized to Mating Part
Yes

Description

Board Connector, 16 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.