
Board Connector, 16 Contact(S), 2 Row(S), Female, 0.079 Inch Pitch, Crimp Terminal, Locking, Black (Discontinued)
- Mfr # 511101651
- Zoro # G805893651
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511101651
Zoro #
G805893651
UPC #
-
Country of Origin
China
Details
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Color
Black
Hole Center to Center
2 mm
Connector Type
Receptacle
Material
Polyester
Number of Contacts
16
Flammability Rating
UL 94V-0
Number of Rows
2
Description
Board Connector, 16 Contact(S), 2 Row(S), Female, 0.079 Inch Pitch, Crimp Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.