This item is Discontinued.

Molex Board Connector, 16 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal, Natural 907790007

Board Connector, 16 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal, Natural (Discontinued)

  • Mfr # 907790007
  • Zoro # G405890869
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
907790007
Zoro #
G405890869
UPC #
-
Country of Origin
Ireland

Dimensions

Contact Plating Thickness
4.064 µm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
90779
Standards
UL E29179
Terminal Type
Through Hole
Hole Center to Center
1.27 mm
Color
Natural
Features
Glow-Wire Capable; Surface Mount Compatible
Material
High Temperature Thermoplastic
Number of Rows
1
Number of Contacts
16
Current Rating
1.2 A
Contact Finish
Tin Plated
Flammability Rating
UL 94V-0
UL
E29179
Glow-Wire Capable
Yes
Lock to Mating Part
Yes
Durability (mating cycles max)
30
Polarized to Mating Part
Yes
Stackable
No
Keying to Mating Part
None
Temperature Range - Operating
-40° to +105°C
Orientation
Vertical
PCB Retention
Yes
Shrouded
No
Circuits (Loaded)
16
Breakaway
No
Material - Metal
Brass
Material - Plating Mating
Tin
Plating min - Mating
4.064µm
Pitch - Mating Interface
1.27mm
Product Name
Picoflex
Flammability
94V-0
First Mate / Last Break
No
Component Type
PCB Header
Polarized to PCB
Yes
Material - Resin
High Temperature Thermoplastic
Guide to Mating Part
No
Current - Maximum per Contact
1.2A

Description

Board Connector, 16 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.