Board Connector, 16 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Guide

  • Mfr # 878341611

  • Zoro # G205891172


product price: $2.35
/ea
Sold in multiples of 50 for $117.50

Key Features

Max. Temp.
265°C
Max. Voltage
250V DC
Application
Signal, Wire-to-Board
Series
87834
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878341611
Zoro #
G205891172
UPC #
822348271573
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.127 µm
PC Tail Length
3.43mm

Details

Max. Temp.
265°C
Max. Voltage
250V DC
Application
Signal, Wire-to-Board
Series
87834
Standards
UL E29179
Hole Center to Center
2.54 mm
Sub-Category
PCB Headers
Terminal Type
Through Hole
Color
Natural
Material
Nylon
Current Rating
2.5 A
Contact Finish
Gold Plated
Number of Contacts
16
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Rows
2
Shrouded
Fully
Polarized to PCB
Yes
Circuits (Loaded)
16
Flammability
94V-0
Current - Maximum per Contact
2.5A
Glow-Wire Capable
No
Temperature Range - Operating
-55° to +120°C
First Mate / Last Break
No
Material - Plating Termination
Tin
Product Name
C-Grid
Pitch - Mating Interface
2.54mm
Max-Cycle
1
Breakaway
No
PCB Locator
Yes
Stackable
No
Keying to Mating Part
None
Max-Duration
5
UL
E29179
Lock to Mating Part
None
Max-Temp
265
Plating min - Mating
0.127µm
Component Type
PCB Header
Orientation
Vertical
PCB Retention
Yes
Material - Plating Mating
Gold
Guide to Mating Part
No
Polarized to Mating Part
Center Slot
Material - Resin
Nylon

Description

Board Connector, 16 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Guide Slot, Beige Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.