
Board Connector, 17 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Crimp Terminal, Black (Discontinued)
- Mfr # 50579217
- Zoro # G905892417
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50579217
Zoro #
G905892417
UPC #
-
Country of Origin
United States
Details
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
70066
Standards
CSA Certified; UL E29179
Connector Type
Receptacle
Hole Center to Center
2.54 mm
Material
Polyester Alloy
Color
Black
Number of Contacts
17
Flammability Rating
UL 94V-0
Number of Rows
1
Keying to Mating Part
Yes
Product Name
SL
Temperature Range - Operating
-40° to +105°C
Material - Resin
Polyester Alloy
Flammability
94V-0
Stackable
No
Pitch - Mating Interface
2.54mm
Circuits (maximum)
17
CSA
LR19980
Glow-Wire Capable
No
UL
E29179
Lock to Mating Part
No
Description
Board Connector, 17 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Crimp Terminal, Black Insulator, Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.