
Board Connector, 17 Contact(S), 1 Row(S), Male, 0.1 Inch Pitch, Crimp Terminal, Black Insulator (Discontinued)
- Mfr # 701070051
- Zoro # G005891372
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701070051
Zoro #
G005891372
UPC #
-
Country of Origin
United States
Details
Max. Temp.
105°C
Application
Signal, Wire-to-Wire
Series
70107
Standards
CSA Certified; UL E29179
Connector Type
Plug
Material
Polyester
Color
Black
Hole Center to Center
2.54 mm
Number of Rows
1
Number of Contacts
17
Flammability Rating
UL 94V-0
Product Name
SL
CSA
LR19980
Flammability
94V-0
Glow-Wire Capable
No
Material - Resin
Polyester
Polarized to Mating Part
Yes
Stackable
No
UL
E29179
Lock to Mating Part
None
Pitch - Mating Interface
2.54mm
Panel Mount
Yes
Circuits (maximum)
17
Temperature Range - Operating
-40° to +105°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.