Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 17 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,  22288170

Board Connector, 17 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 22288170
  • Zoro # G505891957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22288170
Zoro #
G505891957
UPC #
-
Country of Origin
Mexico

Dimensions

PC Tail Length
3.05mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
500V
Max. Temp.
235°C
Application
Board-to-Board, Signal, Wire-to-Board
Series
42377
Standards
CSA Certified; UL E29179
Features
Breakaway; Surface Mount Compatible
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Contact Finish
Tin Plated
Current Rating
4 A
Number of Contacts
17
Terminal Finish
Tin Plated
Number of Rows
1
Flammability Rating
UL 94V-0
Glow-Wire Capable
No
Temperature Range - Operating
See Product Specification
CSA
LR19980
Breakaway
Yes
Max-Duration
5
Polarized to PCB
No
PCB Locator
No
Component Type
PCB Header
UL
E29179
Durability (mating cycles max)
25
Material - Plating Termination
Tin
Flammability
94V-0
PCB Retention
None
Lock to Mating Part
None
Product Name
KK 254
Pitch - Mating Interface
2.54mm
Circuits (Loaded)
17
Max-Temp
235
Stackable
No
Shrouded
Partial
Polarized to Mating Part
Yes
Material - Plating Mating
Tin
Current - Maximum per Contact
4.0A
Orientation
Right Angle

Description

Board Connector, 17 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.