This item is Discontinued.

Molex Board Connector, 17 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Friction 22232171

Board Connector, 17 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Friction (Discontinued)

  • Mfr # 22232171
  • Zoro # G905892158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22232171
Zoro #
G905892158
UPC #
-
Country of Origin
Mexico

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
3.56mm

Details

Max. Voltage
500V
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
6373
Standards
CSA Certified; UL E29179
Color
Natural
Material
Nylon
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Current Rating
4 A
Number of Contacts
17
Number of Rows
1
Contact Finish
Tin Plated
Flammability Rating
UL 94V-0
Temperature Range - Operating
See Product Specification
Color - Resin
Natural (White)
Pitch - Mating Interface
2.54mm
Material - Plating Mating
Tin
Glow-Wire Capable
No
Polarized to PCB
No
Orientation
Vertical
PCB Locator
No
Polarized to Mating Part
Yes
Max-Duration
5
Breakaway
No
UL
E29179
Durability (mating cycles max)
25
PCB Retention
None
Lock to Mating Part
Yes
Flammability
94V-0
Current - Maximum per Contact
4.0A
Stackable
No
CSA
LR19980
Component Type
PCB Header
Circuits (Loaded)
17
Max-Temp
235
Guide to Mating Part
No
Shrouded
Partial
First Mate / Last Break
No
Material - Metal
Brass
Product Name
KK 254
Material - Resin
Nylon

Description

Board Connector, 17 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Friction Lock, White Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.