Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 18 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Plug 22173182

Board Connector, 18 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Plug (Discontinued)

  • Mfr # 22173182
  • Zoro # G405892009
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22173182
Zoro #
G405892009
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm
PC Tail Length
3.35mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
235°C
Max. Voltage
500V
Application
Board-to-Board, Signal
Series
4455
Standards
CSA Certified; UL E29179
Material
Nylon
Color
Natural
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Current Rating
2.5 A
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Contacts
18
Number of Rows
1
Flammability Rating
UL 94V-0
PCB Locator
No
Guide to Mating Part
No
PCB Retention
None
Material - Plating Mating
Gold
Keying to Mating Part
None
Orientation
Bottom Entry
Pitch - Mating Interface
2.54mm
Grounding to PCB
No
Flammability
94V-0
Product Name
KK 254
Max-Duration
5
Circuits (Loaded)
18
UL
E29179
CSA
LR19980
Component Type
PCB Receptacle
Plating min - Mating
0.381µm
Temperature Range - Operating
See Product Specification
Max-Temp
235
Material - Resin
Nylon
Color - Resin
Natural (White)
Glow-Wire Capable
No
Current - Maximum per Contact
2.5A
Lock to Mating Part
No
Material - Plating Termination
Tin
Polarized to PCB
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.