
Board Connector, 18 Contact(S), 1 Row(S), Male, 0.1 Inch Pitch, Crimp Terminal, Black Insulator
Mfr # 701070052
Zoro # G305891652
product price: $1.69
/eaSold in multiples of 55 for $92.95
Key Features
Max. Temp.
105°C
Application
Signal, Wire-to-Wire
Series
70107
Standards
CSA Certified; UL E29179
Connector Type
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701070052
Zoro #
G305891652
UPC #
-
Country of Origin
United States
Details
Max. Temp.
105°C
Application
Signal, Wire-to-Wire
Series
70107
Standards
CSA Certified; UL E29179
Connector Type
Plug
Color
Black
Material
Polyester
Hole Center to Center
2.54 mm
Number of Contacts
18
Number of Rows
1
Flammability Rating
UL 94V-0
Material - Resin
Polyester
Lock to Mating Part
None
Glow-Wire Capable
No
Pitch - Mating Interface
2.54mm
Stackable
No
Panel Mount
Yes
Product Name
SL
CSA
LR19980
Flammability
94V-0
Temperature Range - Operating
-40° to +105°C
UL
E29179
Polarized to Mating Part
Yes
Circuits (maximum)
18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.