Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 18 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,  22122184

Board Connector, 18 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 22122184
  • Zoro # G105892330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22122184
Zoro #
G105892330
UPC #
-
Country of Origin
Mexico

Dimensions

PC Tail Length
3.58mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
235°C
Max. Voltage
500V
Application
Signal, Wire-to-Board
Series
7478
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Color
Natural
Material
Nylon
Contact Finish
Gold Plated
Number of Contacts
18
Current Rating
4 A
Number of Rows
1
Flammability Rating
UL 94V-0
Component Type
PCB Header
Breakaway
No
Flammability
94V-0
Circuits (Loaded)
18
Polarized to PCB
Yes
Product Name
KK 254
CSA
LR19980
UL
E29179
Glow-Wire Capable
No
Polarized to Mating Part
Yes
PCB Locator
No
Material - Resin
Nylon
Current - Maximum per Contact
4.0A
Temperature Range - Operating
See Product Specification
Shrouded
Partial
Max-Duration
5
Orientation
Right Angle
Material - Metal
Brass
Stackable
Yes
Lock to Mating Part
Yes
Material - Plating Mating
Gold
Pitch - Mating Interface
2.54mm
PCB Retention
None
Durability (mating cycles max)
50
Max-Temp
235
Color - Resin
Natural (White)

Description

Board Connector, 18 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Polarized Lck, Red Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.