Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 18 Contact(S), 1 Row(S), Male, Straight, 0.05 Inch Pitch, Surface Mount Terminal,

  • Mfr # 908160018

  • Zoro # G505890899


product price: $1.35
/ea
Sold in multiples of 70 for $94.50

Key Features

Max. Voltage
250V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
90816
Terminal Type
Surface Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908160018
Zoro #
G505890899
UPC #
-
Country of Origin
Ireland

Dimensions

Contact Plating Thickness
0.076 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
1.05mm

Details

Max. Voltage
250V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
90816
Terminal Type
Surface Mount
Hole Center to Center
1.27 mm
Color
Black
Material
Nylon
Features
Surface Mount Compatible
Contact Finish
Tin Plated
Current Rating
1.2 A
Number of Contacts
18
Terminal Finish
Nickel Plated
Number of Rows
1
Guide to Mating Part
No
Temperature Range - Operating
-40° to +105°C
Product Name
Picoflex
Breakaway
No
Polarized to Mating Part
Yes
Polarized to PCB
Yes
Orientation
Vertical
Durability (mating cycles max)
5
Material - Plating Mating
Tin
Material - Metal
Brass
Stackable
No
Material - Resin
Nylon
PCB Locator
Yes
Component Type
PCB Header
PCB Retention
None
Material - Plating Termination
Nickel
Glow-Wire Capable
No
Circuits (Loaded)
18
First Mate / Last Break
No
Lock to Mating Part
Yes
Plating min - Mating
0.076µm
Current - Maximum per Contact
1.2A
Shrouded
Partial
Pitch - Mating Interface
1.27mm

Description

Board Connector, 18 Contact(S), 1 Row(S), Male, Straight, 0.05 Inch Pitch, Surface Mount Terminal, Latch, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.