
Board Connector, 18 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Friction (Discontinued)
- Mfr # 22232181
- Zoro # G805892326
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22232181
Zoro #
G805892326
UPC #
-
Country of Origin
India
Details
Max. Temp.
235°C
Max. Voltage
500V
Standards
CSA Certified; UL E29179
Color
Natural
Current Rating
4 A
Material
Nylon
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Number of Rows
1
Flammability Rating
UL 94V-0
Number of Contacts
18
Contact Finish
Tin Plated
Description
Board Connector, 18 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Friction Lock, White Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.