
Board Connector, 18 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, (Discontinued)
- Mfr # 22280180
- Zoro # G205892063
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22280180
Zoro #
G205892063
UPC #
800754210058
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
2.54 µm
Details
Max. Temp.
235°C
Max. Voltage
500V
Application
Signal, Wire-to-Board
Series
42227
Standards
CSA Certified; UL E29179
Sub-Category
PCB Headers
Features
Breakaway
Material
Nylon
Color
Black
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Number of Rows
1
Current Rating
4 A
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Number of Contacts
18
Description
Board Connector, 18 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.