
Board Connector, 18 Contact(S), 2 Row(S), Female, 0.1 Inch Pitch, Crimp Terminal, Black Insulator
Mfr # 22552182
Zoro # G805892180
product price: $1.25
/eaSold in multiples of 75 for $93.75
Key Features
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Material
Polyester
Connector Type
Receptacle
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22552182
Zoro #
G805892180
UPC #
-
Country of Origin
United States
Details
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Material
Polyester
Connector Type
Receptacle
Color
Black
Hole Center to Center
2.54 mm
Number of Contacts
18
Flammability Rating
UL 94V-0
Number of Rows
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.