
Board Connector, 18 Contact(S), 2 Row(S), Female, Straight, 0.059 Inch Pitch, Crimp Terminal, (Discontinued)
- Mfr # 2016442180
- Zoro # G105891876
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2016442180
Zoro #
G105891876
UPC #
-
Country of Origin
India
Details
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
201644
Connector Type
Receptacle
Material
PBT
Color
Natural
Hole Center to Center
1.5 mm
Number of Rows
2
Number of Contacts
18
Material - Resin
PBT
Circuits (maximum)
18
Polarized to Mating Part
Yes
Pitch - Mating Interface
1.50mm
Glow-Wire Capable
No
Keying to Mating Part
Yes
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
Product Name
Spot-On
Description
Board Connector, 18 Contact(S), 2 Row(S), Female, Straight, 0.059 Inch Pitch, Crimp Terminal, Locking, Natural Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.