Board Connector, 18 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Black

  • Mfr # 15445118

  • Zoro # G205892001


product price: $9.99
/ea
Sold in multiples of 10 for $99.90

Key Features

Max. Temp.
260°C
Max. Voltage
250V
Application
Board-to-Board, Signal
Series
71850
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15445118
Zoro #
G205892001
UPC #
800754605618
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.57mm
PC Tail Length
3.05mm

Details

Max. Temp.
260°C
Max. Voltage
250V
Application
Board-to-Board, Signal
Series
71850
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Color
Black
Sub-Category
PCB Receptacles
Hole Center to Center
2.54 mm
Material
High Temperature Thermoplastic
Number of Rows
2
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Current Rating
2.5 A
Terminal Finish
Tin Plated
Number of Contacts
18
Material - Plating Mating
Gold
Plating min - Mating
0.762µm
Glow-Wire Capable
No
UL
E29179
Current - Maximum per Contact
2.5A
Material - Metal
Phosphor Bronze
Material - Resin
High Temperature Thermoplastic
Circuits (Loaded)
18
Product Name
C-Grid
PCB Retention
None
Pitch - Mating Interface
2.54mm
CSA
LR19980
PCB Locator
No
Flammability
94V-0
Orientation
Vertical
Polarized to PCB
No
Component Type
PCB Receptacle
Max-Temp
260
Material - Plating Termination
Tin
Temperature Range - Operating
-40° to +105°C
Durability (mating cycles max)
50

Description

Board Connector, 18 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.