This item is Discontinued.

Molex Board Connector, 18 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, White 905841318

Board Connector, 18 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, White (Discontinued)

  • Mfr # 905841318
  • Zoro # G005891174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
905841318
Zoro #
G005891174
UPC #
-
Country of Origin
Ireland

Dimensions

Max. Single Wire Size
26 AWG
Min. Single Wire Size
28 AWG
Max. Insulation Dia.
1 mm
Contact Plating Thickness
2.032 µm
PCB Thickness - Recommended
1.60mm
Wire Size (AWG)
26, 28
Wire Insulation Diameter
1.00mm max.

Details

Max. Temp.
105°C
Max. Voltage
250V
Series
90584
Standards
UL E29179
Terminal Type
Through Hole - Kinked Pin
Color
Natural
Hole Center to Center
1.27 mm
Material
Polyester
Current Rating
1.2 A
Contact Finish
Tin Plated
Number of Rows
2
Number of Contacts
18
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Glow-Wire Capable
No
Gender
Receptacle
Temperature Range - Operating
-40° to +105°C
Current - Maximum per Contact
1.2A
Material - Resin
Polyester
PCB Locator
No
Polarized to PCB
Yes
UL
E29179
Wire/Cable Type
Ribbon Cable
Lock to Mating Part
None
Pitch - Mating Interface
1.27mm
Product Name
Picoflex
Entry Angle
90° Angle
Material - Plating Termination
Tin
Flammability
94V-0
Plating min - Mating
2.032µm
Component Type
One Piece
Durability (mating cycles max)
30
Material - Plating Mating
Tin
PCB Retention
Yes
Material - Metal
Phosphor Bronze
Circuits (Loaded)
18
Stackable
No

Description

Board Connector, 18 Contact(S), 2 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, White Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.