Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Board Connector, 18 Contact(S), 2 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal,  878331820

Board Connector, 18 Contact(S), 2 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 878331820
  • Zoro # G005891051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878331820
Zoro #
G005891051
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm
PC Tail Length
2.16mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
125V
Max. Temp.
265°C
Application
Signal, Wire-to-Board
Series
87833
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Material
Nylon
Features
Surface Mount Compatible
Hole Center to Center
2 mm
Color
Black
Contact Finish
Gold Plated
Current Rating
2 A
Number of Contacts
18
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Number of Rows
2
Product Name
Milli-Grid
Guide to Mating Part
No
Max-Temp
265
Material - Plating Mating
Gold
Component Type
PCB Header
Pitch - Mating Interface
2.00mm
Durability (mating cycles max)
100
Material - Metal
Phosphor Bronze
Stackable
No
Plating min - Mating
0.381µm
Glow-Wire Capable
No
Material - Resin
Nylon
Shrouded
Fully
PCB Retention
None
PCB Locator
No
Material - Plating Termination
Tin
Max-Duration
11
CSA
LR19980
Temperature Range - Operating
-55° to +105°C
Current - Maximum per Contact
2.0A
Keying to Mating Part
Yes
First Mate / Last Break
No
Breakaway
No
Lock to Mating Part
Yes
Flammability
94V-0
UL
E29179
Polarized to PCB
No
Orientation
Right Angle
Max-Cycle
1
Circuits (Loaded)
18

Description

Board Connector, 18 Contact(S), 2 Row(S), Male, Right Angle, 0.079 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.