Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 18 Contact(S), 2 Row(S), Male, Right Angle, Solder Terminal

  • Mfr # 717640018

  • Zoro # G005891600


product price: $2.35
/ea
Sold in multiples of 1840 for $4,324.00

Key Features

Max. Temp.
105°C
Max. Voltage
250V
Application
Board-to-Board, Signal, Wire-to-Board
Series
71764
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
717640018
Zoro #
G005891600
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
3.81 µm
PC Tail Length
2.79mm

Details

Max. Temp.
105°C
Max. Voltage
250V
Application
Board-to-Board, Signal, Wire-to-Board
Series
71764
Standards
CSA Certified; UL E29179
Material
Brass, Phosphor Bronze
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Features
Breakaway
Current Rating
3 A
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Number of Rows
2
Contact Finish
Tin Plated
Number of Contacts
18
Product Name
C-Grid
Breakaway
Yes
CSA
LR19980
Current - Maximum per Contact
3.0A
Orientation
Right Angle
UL
E29179
Shrouded
No
PCB Retention
None
PCB Locator
No
Stackable
Yes
Lock to Mating Part
None
Durability (mating cycles max)
25
Temperature Range - Operating
-40° to +105°C
Polarized to Mating Part
No
Plating min - Mating
3.810µm
Material - Plating Termination
Tin
Glow-Wire Capable
No
Pitch - Mating Interface
2.54mm
Material - Plating Mating
Tin
Flammability
94V-0
Circuits (Loaded)
18
Component Type
PCB Header

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.