Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 18 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal,

  • Mfr # 903253018

  • Zoro # G705891252


product price: $4.89
/ea
Sold in multiples of 20 for $97.80

Key Features

Max. Voltage
250V
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Material
Polyester
Hole Center to Center
1.27 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
903253018
Zoro #
G705891252
UPC #
-
Country of Origin
Ireland

Details

Max. Voltage
250V
Max. Temp.
105°C
Standards
CSA Certified; UL E29179
Material
Polyester
Hole Center to Center
1.27 mm
Color
Black
Terminal Type
Through Hole
Current Rating
1.2 A
Flammability Rating
UL 94V-0
Number of Rows
1
Number of Contacts
18
Contact Finish
Gold over Palladium Nickel

Description

Board Connector, 18 Contact(S), 2 Row(S), Male, Straight, 0.05 Inch Pitch, Solder Terminal, Locking, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.