Board Connector, 18 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 10897180

  • Zoro # G705787012


product price: $1.89
/ea
Sold in multiples of 43 for $81.27

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V
Maximum Voltage
250 V
Application
Board-to-Board, Signal, Wire-to-Board
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10897180
Zoro #
G705787012
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.813 µm
PC Tail Length
2.79mm
PCB Thickness - Recommended
1.60mm

Details

Item
C-Grid
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V
Maximum Voltage
250 V
Application
Board-to-Board, Signal, Wire-to-Board
Current
3 A
Series
70280
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Features
Breakaway
Max. Temp.
260°C
Current Rating
3 A
Hole Center to Center
2.54 mm
Number of Rows
2
Contact Finish
Gold Plated
Number of Contacts
18
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Durability (mating cycles max)
50
Circuits (Loaded)
18
Component Type
PCB Header
UL
E29179
Keying to Mating Part
None
CSA
LR19980
PCB Locator
No
Stackable
Yes
Flammability
94V-0
Shrouded
No
Polarized to PCB
No
PCB Retention
None
Current - Maximum per Contact
3.0A
Plating min - Mating
0.813µm
Material - Resin
High Temperature Thermoplastic
Orientation
Vertical
Max-Temp
260
Material - Plating Mating
Gold
Pitch - Mating Interface
2.54mm
Max-Duration
30
Temperature Range - Operating
-40° to +105°C
Glow-Wire Capable
No
First Mate / Last Break
No
Material - Metal
Copper Alloy
Lock to Mating Part
None
Material - Plating Termination
Tin
Product Name
C-Grid
Guide to Mating Part
No
Breakaway
Yes
Max-Cycle
3
Polarized to Mating Part
No
Maximum Conductors
18

Description

Board Connector, 18 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.