Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 18 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Surface Mount Terminal,

  • Mfr # 15910180

  • Zoro # G505892275


product price: $2.35
/ea
Sold in multiples of 40 for $94.00

Key Features

Max. Voltage
250V
Max. Temp.
260°C
Application
Board-to-Board, Signal, Wire-to-Board
Series
71308
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15910180
Zoro #
G505892275
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Voltage
250V
Max. Temp.
260°C
Application
Board-to-Board, Signal, Wire-to-Board
Series
71308
Standards
CSA Certified; UL E29179
Terminal Type
Surface Mount
Hole Center to Center
2.54 mm
Features
Breakaway
Material
High Temperature Thermoplastic
Color
Black
Number of Rows
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Current Rating
3 A
Contact Finish
Gold Plated
Number of Contacts
18
Glow-Wire Capable
No
Polarized to PCB
No
PCB Retention
None
Stackable
Yes
CSA
LR19980
Product Name
C-Grid
Max-Temp
260
Breakaway
Yes
Plating min - Mating
0.381µm
UL
E29179
Temperature Range - Operating
-40° to +120°C
Current - Maximum per Contact
3.0A
Flammability
94V-0
Circuits (Loaded)
18
Lock to Mating Part
None
Pitch - Mating Interface
2.54mm
Material - Plating Mating
Gold
Material - Metal
Phosphor Bronze
Material - Plating Termination
Tin
Orientation
Vertical
Shrouded
No
Component Type
PCB Header
PCB Locator
No
Durability (mating cycles max)
50
Material - Resin
High Temperature Thermoplastic
Polarized to Mating Part
No

Description

Board Connector, 18 Contact(S), 2 Row(S), Male, Straight, 0.1 Inch Pitch, Surface Mount Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.