Zoro Homepage

Board Connector, 18 Contact(S), 2 Row(S), Male, Straight, Solder Terminal

  • Mfr # 878311828

  • Zoro # G505890943


product price: $2.25
/ea
Sold in multiples of 2600 for $5,850.00

Key Features

Max. Temp.
260°C
Max. Voltage
125V
Application
Signal, Wire-to-Board
Series
87831
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
878311828
Zoro #
G505890943
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.50mm

Details

Max. Temp.
260°C
Max. Voltage
125V
Application
Signal, Wire-to-Board
Series
87831
Standards
CSA Certified; UL E29179
Material
Nylon
Current Rating
2 A
Color
Black
Terminal Type
Through Hole
Hole Center to Center
2 mm
Features
Surface Mount Compatible
Number of Contacts
18
Number of Rows
2
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Contact Finish
Gold Plated
Temperature Range - Operating
-55° to +105°C
CSA
LR19980
Durability (mating cycles max)
100
Max-Temp
260
UL
E29179
Material - Resin
Nylon
PCB Locator
No
Plating min - Mating
0.381µm
Max-Duration
10
Stackable
No
Guide to Mating Part
No
Breakaway
No
Material - Metal
Phosphor Bronze
Max-Cycle
1
Pitch - Mating Interface
2.00mm
PCB Retention
None
Glow-Wire Capable
No
Orientation
Vertical
Polarized to PCB
No
Shrouded
Yes
Component Type
PCB Header
Material - Plating Termination
Tin
Flammability
94V-0
Keying to Mating Part
None
Circuits (Loaded)
18
First Mate / Last Break
No
Lock to Mating Part
Yes
Material - Plating Mating
Gold
Product Name
Milli-Grid
Current - Maximum per Contact
2.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.