
Board Connector, 18 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Locking, Black
Mfr # 440671801
Zoro # G805892722
product price: $3.15
/eaSold in multiples of 30 for $94.50
Key Features
Max. Voltage
250V
Max. Temp.
260°C
Current Rating
8.5 A
Hole Center to Center
3 mm
Features
Surface Mount Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440671801
Zoro #
G805892722
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
2.54 µm
Details
Max. Voltage
250V
Max. Temp.
260°C
Current Rating
8.5 A
Hole Center to Center
3 mm
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Color
Black
Terminal Type
Through Hole - Kinked Pin
Number of Contacts
18
Terminal Finish
Tin Plated
Number of Rows
2
Contact Finish
Tin Plated
Description
Board Connector, 18 Contact(S), 2 Row(S), Male, Straight, Solder Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.