
Board Connector, 2 Contact(S), 1 Row(S), Female, 0.05 Inch Pitch, Crimp Terminal, Locking, Natural (Discontinued)
- Mfr # 5055650200
- Zoro # G505892527
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5055650200
Zoro #
G505892527
UPC #
-
Country of Origin
Japan
Details
Application
Signal, Wire-to-Board, Wire-to-Wire
Series
505565
Polarized to Mating Part
Yes
Keying to Mating Part
None
Number of Rows
1
Material - Resin
PBT
Temperature Range - Operating
-40° to +105°C
Circuits (maximum)
2
Product Name
Micro-Lock Plus
Gender
Receptacle
Glow-Wire Capable
No
Lock to Mating Part
Yes
Pitch - Mating Interface
1.25mm
Color - Resin
Natural
UL
E29179
Description
Board Connector, 2 Contact(S), 1 Row(S), Female, 0.05 Inch Pitch, Crimp Terminal, Locking, Natural Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.