
Board Connector, 2 Contact(S), 1 Row(S), Female, 0.098 Inch Pitch, Crimp Terminal, Locking, Black
Mfr # 521170241
Zoro # G805893781
product price: $2.95
/eaSold in multiples of 35 for $103.25
Key Features
Max. Temp.
105°C
Application
Signal, Wire-to-Wire
Series
52117
Standards
UL E29179
Sub-Category
Crimp Housings
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521170241
Zoro #
G805893781
UPC #
800754368636
Country of Origin
Japan
Details
Item
Miniature Waterproof Connector
Max. Temp.
105°C
Application
Signal, Wire-to-Wire
Series
52117
Standards
UL E29179
Sub-Category
Crimp Housings
Material
Polyester
Color
Black
Connector Type
Receptacle
Hole Center to Center
5 mm
Number of Contacts
2
Current Rating
3 A
Number of Rows
1
Description
Board Connector, 2 Contact(S), 1 Row(S), Female, 0.098 Inch Pitch, Crimp Terminal, Locking, Black Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.