Zoro Homepage

Board Connector, 2 Contact(S), 1 Row(S), Female, 0.098 Inch Pitch, Locking, Natural Insulator,

  • Mfr # 5005920200

  • Zoro # G205893671


product price: $0.05
/ea
Sold in multiples of 2000 for $100.00

Key Features

Max. Temp.
85°C
Application
Signal, Wire-to-Wire
Series
500592
Material
Polyester
Hole Center to Center
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5005920200
Zoro #
G205893671
UPC #
-
Country of Origin
Japan

Details

Max. Temp.
85°C
Application
Signal, Wire-to-Wire
Series
500592
Material
Polyester
Hole Center to Center
2.5 mm
Connector Type
Receptacle
Color
Natural
Number of Contacts
2
Number of Rows
1
Temperature Range - Operating
-40° to +85°C
Glow-Wire Capable
No
Circuits (maximum)
2
Product Name
CP-2.5 Mini
Material - Resin
Polyester
Pitch - Mating Interface
2.50mm

Description

Board Connector, 2 Contact(S), 1 Row(S), Female, 0.098 Inch Pitch, Locking, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.