Zoro Homepage
This item is Discontinued.
Molex Board Connector, 2 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Black 14600024

Board Connector, 2 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Black (Discontinued)

  • Mfr # 14600024
  • Zoro # G605891956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14600024
Zoro #
G605891956
UPC #
-
Country of Origin
United States

Dimensions

Max. Insulation Dia.
1.35 mm
Contact Plating Thickness
3.81 µm
Wire Insulation Diameter
1.35mm max.
Wire Size (AWG)
26

Details

Wire Range
26 AWG
Max. Voltage
250V
Max. Temp.
105°C
Series
70400
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Terminal Type
IDT or Pierce
Material
Polyester Alloy
Wire Type
Discrete
Color
Black
Contact Finish
Tin Plated
Current Rating
3 A
Number of Contacts
2
Terminal Finish
Tin Plated
Number of Rows
1
Flammability Rating
UL 94V-0
Glow-Wire Capable
No
Material - Plating Termination
Tin
Material - Resin
Polyester Alloy
PCB Retention
None
Circuits (Loaded)
2
Component Type
Housing
Lock to Mating Part
Yes
Polarized to Mating Part
Yes
Flammability
94V-0
Product Name
SL
Durability (mating cycles max)
25
CSA
LR19980
Material - Metal
Phosphor Bronze
UL
E29179
Entry Angle
Vertical
Stackable
Yes
Gender
Female
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
2.54mm
Plating min - Mating
3.810µm
Current - Maximum per Contact
3.0A
Wire/Cable Type
Discrete Wire, Ribbon Cable
Material - Plating Mating
Tin

Description

Board Connector, 2 Contact(S), 1 Row(S), Female, 0.1 Inch Pitch, Idc Terminal, Locking, Black Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.