
Board Connector, 2 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Crimp Terminal, Locking Mech, (Discontinued)
- Mfr # 430610002
- Zoro # G005893239
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
430610002
Zoro #
G005893239
UPC #
-
Country of Origin
India
Details
Application
Power, Wire-to-Board
Series
43061
UL
E29179
Flammability
94V-0
Number of Rows
1
Product Name
SPOX
Stackable
No
Gender
Receptacle
CSA
LR19980
Glow-Wire Capable
No
Circuits Detail
2
Pitch - Mating Interface
3.96mm
Breakaway
No
Temperature Range - Operating
0° to +75°C
Polarized to Mating Part
Yes
Color - Resin
Natural
Material - Resin
Polyester
Lock to Mating Part
Yes
Keying to Mating Part
None
Description
Board Connector, 2 Contact(S), 1 Row(S), Female, 0.156 Inch Pitch, Crimp Terminal, Locking Mech, White Insulator, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.