Zoro Homepage

Board Connector, 2 Contact(S), 1 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 38001332

  • Zoro # G205893411


product price: $0.61
/ea
Sold in multiples of 150 for $91.50

Key Features

Max. Voltage
500V
Max. Temp.
235°C
Application
Board-to-Board, Signal
Series
4455
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38001332
Zoro #
G205893411
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
1.016 µm
PC Tail Length
3.30mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
500V
Max. Temp.
235°C
Application
Board-to-Board, Signal
Series
4455
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Material
Nylon
Color
Natural
Number of Rows
1
Number of Contacts
2
Terminal Finish
Tin Plated
Current Rating
2.5 A
Contact Finish
Tin Plated
Flammability Rating
UL 94V-0
PCB Locator
No
Plating min - Mating
1.016µm
Flammability
94V-0
Lock to Mating Part
No
Material - Plating Termination
Tin
UL
E29179
Color - Resin
Natural (White)
Temperature Range - Operating
See Product Specification
Max-Duration
5
Polarized to PCB
Yes
Pitch - Mating Interface
2.54mm
Max-Temp
235
Current - Maximum per Contact
2.5A
CSA
LR19980
Material - Metal
Phosphor Bronze
Circuits (Loaded)
2
Material - Resin
Nylon
Material - Plating Mating
Tin
PCB Retention
Yes
Product Name
KK 254
Keying to Mating Part
None
Orientation
Right Angle
Component Type
PCB Receptacle
Glow-Wire Capable
No
Grounding to PCB
No
Guide to Mating Part
No

Description

Board Connector, 2 Contact(S), 1 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal, White Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.