Zoro Homepage
This item is Discontinued.
Molex Board Connector, 2 Contact(S), 1 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal,  901481102

Board Connector, 2 Contact(S), 1 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 901481102
  • Zoro # G205890953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
901481102
Zoro #
G205890953
UPC #
800753531277
Country of Origin
Indonesia

Dimensions

Contact Plating Thickness
1.016 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
2.90mm

Details

Max. Temp.
260°C
Max. Voltage
350V AC/DC
Application
Board-to-Board, Signal
Series
90148
Standards
CSA Certified; UL E29179
Color
Black
Terminal Type
Through Hole
Sub-Category
PCB Receptacles
Material
Polyester
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Current Rating
3 A
Number of Contacts
2
Flammability Rating
UL 94V-0
Contact Finish
Tin Plated
Number of Rows
1
Material - Resin
Polyester
CSA
LR19980
Current - Maximum per Contact
3.0A
Durability (mating cycles max)
30
Product Name
C-Grid III
Max-Temp
260
Material - Metal
Phosphor Bronze
Grounding to PCB
No
Stackable
No
UL
E29179
Glow-Wire Capable
No
Circuits (Loaded)
2
Material - Plating Termination
Tin
Temperature Range - Operating
-55° to +125°C
Lock to Mating Part
No
PCB Locator
No
Orientation
Right Angle
Polarized to PCB
No
Plating min - Mating
1.016µm
Flammability
94V-0
PCB Retention
None
Component Type
PCB Receptacle
Keying to Mating Part
None
Pitch - Mating Interface
2.54mm
Material - Plating Mating
Tin
Guide to Mating Part
No
Polarized to Mating Part
Yes

Description

Board Connector, 2 Contact(S), 1 Row(S), Female, Right Angle, 0.1 Inch Pitch, Solder Terminal, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.