Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 2 Contact(S), 1 Row(S), Female, Right Angle, 0.145 Inch Pitch, Surface Mount

  • Mfr # 5034710200

  • Zoro # G905892776


product price: $0.38
/ea
Sold in multiples of 2000 for $760.00

Key Features

Max. Voltage
500V
Max. Temp.
85°C
Application
Board-to-Board, Power, Wire-to-Board
Series
503471
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5034710200
Zoro #
G905892776
UPC #
-
Country of Origin
Japan

Dimensions

Mated Height
3.00mm

Details

Max. Voltage
500V
Max. Temp.
85°C
Application
Board-to-Board, Power, Wire-to-Board
Series
503471
Standards
UL E29179
Terminal Type
Surface Mount
Hole Center to Center
3.7 mm
Material
Phosphor Bronze
Color
White
Number of Contacts
2
Contact Finish
Tin Plated
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Current Rating
2 A
Number of Rows
1
Orientation
Right Angle
Material - Plating Termination
Tin
Current - Maximum per Contact
2.0A
Polarized to Mating Part
Yes
Temperature Range - Operating
-40° to +85°C
Product Name
Flexi-Mate
Pitch - Mating Interface
3.70mm
Flammability
94V-0
UL
E29179
Material - Plating Mating
Tin
Glow-Wire Capable
No
Circuits (Loaded)
2
Polarized to PCB
Yes
Lock to Mating Part
Yes
Durability (mating cycles max)
15
Component Type
PCB Receptacle
PCB Locator
No
PCB Retention
Yes

Description

Board Connector, 2 Contact(S), 1 Row(S), Female, Right Angle, 0.145 Inch Pitch, Surface Mount Terminal, Locking, White Insulator, Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.