Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 2 Contact(S), 1 Row(S), Female, Right Angle, Surface Mount Terminal, Receptacle

  • Mfr # 5025850271

  • Zoro # G005893314


product price: $0.63
/ea
Sold in multiples of 1000 for $630.00

Key Features

Max. Voltage
100V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
502585
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5025850271
Zoro #
G005893314
UPC #
-
Country of Origin
Japan

Dimensions

Mated Height
6.40mm

Details

Max. Voltage
100V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
502585
Standards
UL E29179
Color
Black
Terminal Type
Surface Mount
Hole Center to Center
1.5 mm
Material
Copper Alloy
Number of Rows
1
Flammability Rating
SC-0
Number of Contacts
2
Contact Finish
Tin Plated
Current Rating
2 A
Component Type
PCB Receptacle
Guide to Mating Part
Yes
UL
E29179
Product Name
CLIK-Mate
Durability (mating cycles max)
30
Material - Plating Mating
Tin
PCB Retention
Yes
Current - Maximum per Contact
2.0A
Keying to Mating Part
None
Glow-Wire Capable
No
Polarized to Mating Part
Yes
Polarized to PCB
No
Stackable
No
Orientation
Right Angle
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C
PCB Locator
No
Circuits (Loaded)
2
Pitch - Mating Interface
1.50mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.