Board Connector, 2 Contact(S), 1 Row(S), Female, Straight, 0.1 Inch Pitch, Solder Terminal, Plug

  • Mfr # 22173022

  • Zoro # G605892069


product price: $0.23
/ea
Sold in multiples of 4032 for $927.36

Key Features

Max. Temp.
235°C
Max. Voltage
500V
Application
Board-to-Board, Signal
Series
4455
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22173022
Zoro #
G605892069
UPC #
-
Country of Origin
Malaysia

Dimensions

Contact Plating Thickness
0.381 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.35mm

Details

Max. Temp.
235°C
Max. Voltage
500V
Application
Board-to-Board, Signal
Series
4455
Standards
CSA Certified; UL E29179
Hole Center to Center
2.54 mm
Color
Natural
Terminal Type
Through Hole
Material
Nylon
Current Rating
2.5 A
Contact Finish
Gold Plated
Number of Rows
1
Terminal Finish
Tin Plated
Number of Contacts
2
Flammability Rating
UL 94V-0
Orientation
Bottom Entry
Current - Maximum per Contact
2.5A
Product Name
KK 254
PCB Retention
None
Grounding to PCB
No
UL
E29179
Component Type
PCB Receptacle
PCB Locator
No
Material - Plating Mating
Gold
Plating min - Mating
0.381µm
Material - Plating Termination
Tin
Flammability
94V-0
Polarized to PCB
No
Temperature Range - Operating
See Product Specification
CSA
LR19980
Glow-Wire Capable
No
Max-Temp
235
Guide to Mating Part
No
Lock to Mating Part
No
Color - Resin
Natural (White)
Max-Duration
5
Pitch - Mating Interface
2.54mm
Keying to Mating Part
None
Circuits (Loaded)
2
Material - Resin
Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.