Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 2 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 22124022

  • Zoro # G405892344


product price: $0.36
/ea
Sold in multiples of 238 for $85.68

Key Features

Max. Temp.
235°C
Max. Voltage
500V
Application
Signal, Wire-to-Board
Series
7395
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22124022
Zoro #
G405892344
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.508 µm
PC Tail Length
3.80mm
PCB Thickness - Recommended
1.60mm

Details

Max. Temp.
235°C
Max. Voltage
500V
Application
Signal, Wire-to-Board
Series
7395
Standards
CSA Certified; UL E29179
Color
Natural
Material
Nylon
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Number of Rows
1
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Contacts
2
Current Rating
4 A
Flammability Rating
UL 94V-0
Material - Metal
Brass
PCB Locator
No
Breakaway
No
Color - Resin
Natural (White)
Product Name
KK 254
Plating min - Mating
0.508µm
Shrouded
Partial
Stackable
No
Polarized to PCB
Yes
Max-Duration
5
Flammability
94V-0
Lock to Mating Part
Yes
First Mate / Last Break
No
Current - Maximum per Contact
4.0A
Component Type
PCB Header
Material - Resin
Nylon
PCB Retention
None
Max-Temp
235
Material - Plating Mating
Gold
CSA
LR19980
Keying to Mating Part
None
Orientation
Right Angle
Material - Plating Termination
Tin
UL
E29179
Glow-Wire Capable
No
Guide to Mating Part
No
Pitch - Mating Interface
2.54mm
Circuits (Loaded)
2
Temperature Range - Operating
See Product Specification
Durability (mating cycles max)
100

Description

Board Connector, 2 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Locking, Natural Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.