Zoro Homepage

Board Connector, 2 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal,

  • Mfr # 22281020

  • Zoro # G205892216


product price: $0.18
/ea
Sold in multiples of 562 for $101.16

Key Features

Max. Temp.
235°C
Max. Voltage
500V
Application
Signal, Wire-to-Board
Series
42228
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22281020
Zoro #
G205892216
UPC #
800754384339
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
2.54 µm

Details

Max. Temp.
235°C
Max. Voltage
500V
Application
Signal, Wire-to-Board
Series
42228
Standards
CSA Certified; UL E29179
Material
Nylon
Hole Center to Center
2.54 mm
Features
Breakaway
Terminal Type
Through Hole
Color
Black
Sub-Category
PCB Headers
Flammability Rating
UL 94V-0
Current Rating
4 A
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Number of Contacts
2
Number of Rows
1

Description

Board Connector, 2 Contact(S), 1 Row(S), Male, Right Angle, 0.1 Inch Pitch, Solder Terminal, Friction Lock, Black Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.