Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 2 Contact(S), 1 Row(S), Male, Right Angle, 0.145 Inch Pitch, Surface Mount 5034690200

Board Connector, 2 Contact(S), 1 Row(S), Male, Right Angle, 0.145 Inch Pitch, Surface Mount (Discontinued)

  • Mfr # 5034690200
  • Zoro # G505892800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5034690200
Zoro #
G505892800
UPC #
-
Country of Origin
Japan

Details

Max. Voltage
500V
Max. Temp.
85°C
Standards
UL E29179
Terminal Type
Surface Mount
Material
Phosphor Bronze
Hole Center to Center
3.7 mm
Color
White
Number of Contacts
2
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Contact Finish
Tin Plated
Number of Rows
1
Current Rating
2 A

Description

Board Connector, 2 Contact(S), 1 Row(S), Male, Right Angle, 0.145 Inch Pitch, Surface Mount Terminal, Locking, White Insulator, Plug

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.