Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 2 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal,

  • Mfr # 26607020

  • Zoro # G005892782


product price: $0.22
/ea
Sold in multiples of 450 for $99.00

Key Features

Application
Power, Wire-to-Board
Series
42892
Max-Temp
235
Material - Metal
Brass
PCB Retention
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26607020
Zoro #
G005892782
UPC #
-
Country of Origin
India

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
3.30mm

Details

Application
Power, Wire-to-Board
Series
42892
Max-Temp
235
Material - Metal
Brass
PCB Retention
Yes
Flammability
94V-0
Stackable
Yes
Durability (mating cycles max)
25
Max-Cycle
1
Product Name
KK 396
UL
E29179
Shrouded
Partial
Material - Plating Termination
Tin
Pitch - Mating Interface
3.96mm
Orientation
Right Angle
Temperature Range - Operating
See Product Specification
Polarized to Mating Part
Yes
Polarized to PCB
Yes
Max-Duration
5
Component Type
PCB Header
Breakaway
No
Material - Plating Mating
Tin
Current - Maximum per Contact
7.0A
Circuits (Loaded)
2
Lock to Mating Part
Yes
Color - Resin
Black
Voltage - Maximum
250V
Glow-Wire Capable
No
CSA
LR19980
Plating min - Mating
5.080µm
Number of Rows
1
PCB Locator
Yes
Termination Interface Style
Through Hole

Description

Board Connector, 2 Contact(S), 1 Row(S), Male, Right Angle, 0.156 Inch Pitch, Solder Terminal, Polarized Lck, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.