
Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, 0.049 Inch Pitch, Solder Terminal (Discontinued)
- Mfr # 510220200
- Zoro # G105893467
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
510220200
Zoro #
G105893467
UPC #
800753688216
Country of Origin
Malaysia
Details
Max. Temp.
85°C
Application
Signal
Series
51022
Connector Type
Plug
Color
Natural
Material
Polyester
Sub-Category
Crimp Housings
Hole Center to Center
1.25 mm
Number of Rows
1
Number of Contacts
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.