Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal,

  • Mfr # 533240260

  • Zoro # G505893753


product price:  $0.62
/ea
Sold in multiples of 136 for $84.32

Key Features

Application
Signal, Wire-to-Board
Series
53324
Lock to Mating Part
Yes
Shrouded
Fully
Termination Interface Style
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533240260
Zoro #
G505893753
UPC #
-
Country of Origin
Malaysia

Dimensions

PCB Thickness - Recommended
1.60mm
PC Tail Length
3.50mm

Details

Application
Signal, Wire-to-Board
Series
53324
Lock to Mating Part
Yes
Shrouded
Fully
Termination Interface Style
Through Hole
Guide to Mating Part
No
Keying to Mating Part
None
Number of Rows
1
Durability (mating cycles max)
30
Material - Metal
Brass
Circuits (Loaded)
2
Breakaway
No
Voltage - Maximum
125V
Temperature Range - Operating
-40° to +105°C
PCB Retention
Yes
Color - Resin
Natural
First Mate / Last Break
No
Current - Maximum per Contact
2.0A
CSA
LR19980
Polarized to PCB
Yes
Glow-Wire Capable
No
Flammability
94V-0
Material - Plating Termination
Tin
Material - Plating Mating
Tin
PCB Locator
Yes
Plating min - Mating
1.016µm
Product Name
Mi II
Orientation
Vertical
Pitch - Mating Interface
2.00mm
Stackable
No
Material - Resin
Nylon
Component Type
PCB Header
UL
E29179

Description

Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, 0.079 Inch Pitch, Solder Terminal, Locking, White Insulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.