Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Molex Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, 0.098 Inch Pitch, Solder Terminal,  22111021

Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, 0.098 Inch Pitch, Solder Terminal, (Discontinued)

  • Mfr # 22111021
  • Zoro # G405892016
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22111021
Zoro #
G405892016
UPC #
-
Country of Origin
Japan

Dimensions

Contact Plating Thickness
0.356 µm
PC Tail Length
3.40mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
250V
Max. Temp.
105°C
Application
Signal, Wire-to-Board
Series
5045
Standards
UL E29179
Hole Center to Center
2.5 mm
Color
Natural
Terminal Type
Through Hole
Material
Polyamide
Number of Contacts
2
Current Rating
3 A
Flammability Rating
UL 94V-0
Terminal Finish
Gold Plated
Contact Finish
Gold Plated
Number of Rows
1
Breakaway
No
UL
E29179
Durability (mating cycles max)
30
Circuits (Loaded)
2
Lock to Mating Part
Yes
Flammability
94V-0
Plating min - Mating
0.356µm
Product Name
KK,Mini-Latch
Guide to Mating Part
No
Material - Resin
Polyamide
PCB Locator
No
Current - Maximum per Contact
3.0A
Stackable
No
Material - Plating Termination
Gold
Material - Plating Mating
Gold
Material - Metal
Brass
Shrouded
Partial
Pitch - Mating Interface
2.50mm
Temperature Range - Operating
-40° to +105°C
Component Type
PCB Header
Glow-Wire Capable
No
PCB Retention
None
Keying to Mating Part
None
Orientation
Vertical
First Mate / Last Break
No
Polarized to PCB
No

Description

Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, 0.098 Inch Pitch, Solder Terminal, Polarized Lck, White Insulator, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.