Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Polarized

  • Mfr # 22280021

  • Zoro # G605891888


product price: $0.29
/ea
Sold in multiples of 394 for $114.26

Key Features

Max. Voltage
500V
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
42227
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22280021
Zoro #
G605891888
UPC #
800753786233
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.381 µm

Details

Max. Voltage
500V
Max. Temp.
235°C
Application
Signal, Wire-to-Board
Series
42227
Standards
CSA Certified; UL E29179
Current Rating
4 A
Features
Breakaway
Sub-Category
PCB Headers
Material
Nylon
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Color
Black
Number of Rows
1
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Number of Contacts
2

Description

Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Polarized Lck, Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.