Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Receptacle

  • Mfr # 22285020

  • Zoro # G705892235


product price:  $0.09
/ea
Sold in multiples of 1250 for $112.50

Key Features

Max. Voltage
500V
Max. Temp.
235°C
Application
Board-to-Board, Signal, Wire-to-Board
Series
42375
Standards
CSA Certified; UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22285020
Zoro #
G705892235
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
2.54 µm
PCB Thickness - Recommended
1.60mm
PC Tail Length
3.43mm

Details

Max. Voltage
500V
Max. Temp.
235°C
Application
Board-to-Board, Signal, Wire-to-Board
Series
42375
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Features
Breakaway; Surface Mount Compatible
Material
High Temperature Thermoplastic
Color
Black
Hole Center to Center
2.54 mm
Number of Contacts
2
Flammability Rating
UL 94V-0
Contact Finish
Tin Plated
Number of Rows
1
Terminal Finish
Tin Plated
Current Rating
4 A
UL
E29179
Current - Maximum per Contact
4.0A
Guide to Mating Part
No
Lock to Mating Part
None
Orientation
Vertical
First Mate / Last Break
No
Keying to Mating Part
None
Material - Plating Termination
Tin
Polarized to Mating Part
No
Polarized to PCB
No
Shrouded
No
Material - Plating Mating
Tin
Circuits (Loaded)
2
Temperature Range - Operating
See Product Specification
Pitch - Mating Interface
2.54mm
PCB Locator
No
CSA
LR19980
Flammability
94V-0
Product Name
KK 254
Glow-Wire Capable
No
Max-Duration
5
Max-Temp
235
Material - Metal
Brass
Plating min - Mating
2.540µm
Material - Resin
High Temperature Thermoplastic
Stackable
No
Durability (mating cycles max)
25
PCB Retention
Yes
Component Type
PCB Header
Breakaway
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.