This item is Discontinued.

Molex Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Receptacle 22285023

Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Receptacle (Discontinued)

  • Mfr # 22285023
  • Zoro # G305892130
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22285023
Zoro #
G305892130
UPC #
-
Country of Origin
India

Dimensions

Contact Plating Thickness
0.381 µm
PC Tail Length
3.43mm
PCB Thickness - Recommended
1.60mm

Details

Max. Voltage
500V
Max. Temp.
260°C
Application
Board-to-Board, Signal, Wire-to-Board
Series
42375
Standards
CSA Certified; UL E29179
Terminal Type
Through Hole
Color
Black
Hole Center to Center
2.54 mm
Material
High Temperature Thermoplastic
Features
Breakaway; Surface Mount Compatible
Contact Finish
Gold Plated
Current Rating
4 A
Flammability Rating
UL 94V-0
Number of Contacts
2
Number of Rows
1
Terminal Finish
Tin Plated
Max-Duration
5
Guide to Mating Part
No
First Mate / Last Break
No
CSA
LR19980
UL
E29179
Polarized to Mating Part
No
Durability (mating cycles max)
100
Breakaway
Yes
Flammability
94V-0
Stackable
No
Plating min - Mating
0.381µm
Temperature Range - Operating
See Product Specification
Shrouded
No
Circuits (Loaded)
2
Pitch - Mating Interface
2.54mm
Polarized to PCB
No
Product Name
KK 254
Current - Maximum per Contact
4.0A
Material - Metal
Brass
Material - Plating Mating
Gold
Glow-Wire Capable
No
Material - Plating Termination
Tin
Component Type
PCB Header
Keying to Mating Part
None
PCB Locator
No
Max-Temp
260
PCB Retention
Yes
Material - Resin
High Temperature Thermoplastic
Lock to Mating Part
None
Orientation
Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.