
Board Connector, 2 Contact(S), 1 Row(S), Male, Straight, 0.1 Inch Pitch, Solder Terminal, Receptacle
Mfr # 22285027
Zoro # G505892312
product price: $0.11
/ea
Sold in multiples of 833 for $91.63
Key Features
Max. Temp.
260°C
Max. Voltage
500V
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22285027
Zoro #
G505892312
UPC #
-
Country of Origin
India
Dimensions
Contact Plating Thickness
0.762 µm
Details
Max. Temp.
260°C
Max. Voltage
500V
Standards
CSA Certified; UL E29179
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Color
Black
Features
Breakaway; Surface Mount Compatible
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Flammability Rating
UL 94V-0
Current Rating
4 A
Terminal Finish
Tin Plated
Number of Contacts
2
Number of Rows
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.